ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)

ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)

Bell & Gossett 60 Pump. Marathon Electric motor, ¾ - ½ hp, 1,725 - 1,425 rpm, 208-230/460 - 190/380 V, 2.9-3/1.5 - 2.8/1.4 FLA, 60 - 50 Hz. Pump capacity: 0.5 gpm at 43 ft. head. Flange: 4-3/4 in. diameter with (2) holes, center to center: 3-1/2 in. Inlet/outlet: (2) 2 in. Overall dimensions: 23 in. L x 15 in. W x 10 in. H.

Product Details
  • Stock No: DBHK010.
  • Manufacturer: ITT Bell & Gossett
  • Model: 60
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 0.5
  • Max Speed RPM: 1,425
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4.75
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.75
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 0.75/.05
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.9-3/1.5
  • Motor Hertz (Hz): 60-50
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 15
  • Height (Inches): 10
Additional Product Details
ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed