ITT Bell & Gossett 60 Centrifugal Pump (0.75 HP, 10 GPM Max)

ITT Bell & Gossett 60 Centrifugal Pump (0.75 HP, 10 GPM Max)

Bell & Gossett 60 Pump. S/N: 890082. Marathon motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.9-3/1.5 FLA, 60 Hz, 3 phase. Pump capacity: 10 gpm at 49.5 ft. head. Flange: 4-3/4 in. with (2) holes, center to center: 3-1/2 in. Inlets/outlets: (2) 1-1/2 in. Overall dimensions: 29 in. L x 10 in. W x 15 in. H.

Product Details
  • Stock No: DBHK011.
  • Manufacturer: ITT Bell & Gossett
  • Model: 60
  • Serial Number: 890082
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4.75
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.75
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.9-3/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 10
  • Height (Inches): 15
Additional Product Details
ITT Bell & Gossett 60 Centrifugal Pump (0.75 HP, 10 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed