ITT Bell & Gossett 80 SC Centrifugal Pump (25 HP, 680 GPM Max)

ITT Bell & Gossett 80 SC Centrifugal Pump (25 HP, 680 GPM Max)

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump. Model: 80 SC. S/N: 200700. Flows: 680 gpm @ 85 TDH. Ideal uses: hydronic heating and cooling systems, industrial process, general service. Pressure boosting. Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. inlet flange port. Outlets: (1) 6 in. outlet flange port. Overall dimensions: 67 in. L x 20 in. x 20 x 46 in. H.
Product Details
  • Stock No: OIP077.
  • Manufacturer: ITT Bell & Gossett
  • Model: 80 SC
  • Serial Number: 200700
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 680
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 20
  • Height (Inches): 46
Additional Product Details
ITT Bell & Gossett 80 SC Centrifugal Pump (25 HP, 680 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed