ITT Bell & Gossett Centrifugal Pump (0.083 HP, GPM Max)

ITT Bell & Gossett Centrifugal Pump (0.083 HP, GPM Max)

ITT Bell & Gossett Centrifugal Pump. P/N: P00381. Impeller diameter: 3-1/2 in. ITT Bell & Gossett Motor, 1/12 hp, 1725 rpm, 115 V, 1.75 amps, 60 Hz, single phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 1 ft. 4 in. L x 8-1/2 in. W x 6 in. H.

Product Details
  • Stock No: HDDF148F.
  • Manufacturer: ITT Bell & Gossett
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 3.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: ITT Bell & Gossett Motor
  • Motor Horsepower(HP): 0.08
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 1.75
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 8.5
  • Height (Inches): 6
Additional Product Details
ITT Bell & Gossett Centrifugal Pump (0.083 HP, GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed