ITT Bell & Gossett Centrifugal Pump (0.5 HP, 5.5 GPM Max)

ITT Bell & Gossett Centrifugal Pump (0.5 HP, 5.5 GPM Max)

Bell & Gossett Pump. S/N: 890076. Megatek motor, ½ hp, 1,725 rpm, 208-230/460 V, 60 Hz, 3 phase. Pump capacity: 5.5 gpm at 75 ft. head. Inlet/outlet: (2) 2 in, flange diameter: 4-1/2 in. with (2) hole center to center 3-1/2 in. Overall dimensions: 23 in. L x 13 in. W x 11 in. H.

Product Details
  • Stock No: DBHK001.
  • Manufacturer: ITT Bell & Gossett
  • Serial Number: 890076
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 5.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4.5
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.5
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Megatek motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 13
  • Height (Inches): 11
Additional Product Details
ITT Bell & Gossett Centrifugal Pump (0.5 HP, 5.5 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed