ITT Bell & Gossett GPX Heat Exchanger - 16.4 Sq. Ft.

ITT Bell & Gossett GPX Heat Exchanger - 16.4 Sq. Ft.

1995 ITT Bell & Gossett GPX Heat Exchanger. Model: GPX151-013. S/N: 95A54218-01. Part no: 5-635-21-013-007. Natl. Bd. No: 42365. (12) 316 stainless steel plates. Plate heat transfer surface area: 16.4 sq. ft. Plate dimensions: 2 ft. 5-1/4 in. L x 9-1/2 in. W. Hot and cold side MAWP: 150 psi at 230°F. Hot and cold side MDMT: 32°F at 150 psi. Inlets/outlets: (4) 2 in. S-line. Overall dimensions: 2 ft. 11 in. L x 2 ft. 1 in. W x 1 ft. 7-1/2 in. H.

Product Details
  • Stock No: TACJ0842.4
  • Manufacturer: ITT Bell & Gossett
  • Model: GPX151-013
  • Serial Number: 95A54218-01
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 16.4
  • Plate Material: Stainless Steel
  • Number of Plates: 12
  • Tank National Board Number: 42365
  • MAWP (PSI at temp): 150 psi @ 230°F
  • Inlets & Outlets Description: Inlets/outlets: (4) 2 in. S-line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 25
  • Height (Inches): 19.5
Additional Product Details
  • Year of Manufacture: 1995
ITT Bell & Gossett GPX Heat Exchanger - 16.4 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed