ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)

ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)

Bell & Gossett Frame Mounted Pump. Model: HSC3-10.500-LHR-CN6279. S/N: 2308635. Size: 4x6x12L. Capacity: 700 gpm @ 100 TDH. Maximum input hp: 85. Maximum input rpm: 1775. Self-flushing mechanical seals for maximum lubrication, debris removal and heat dissipation. The internally flushed seals allow for a shorter shaft for reduced deflection for longer seal life. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps. Inlets: (1) 6 in. flanged port. Outlets: (1) 4 in. flanged port. Overall dimensions: 54 in. L x 32 in. W x 31 in. H.(ACN91a)(H9).
Product Details
  • Stock No: DCCT003.
  • Manufacturer: ITT Bell & Gossett
  • Model: HSC3-10.500-LHR-CN6279
  • Serial Number: 2308635
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 700
  • Max Speed RPM: 1775
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 60/30
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 32
  • Height (Inches): 31
  • ACN: 91a
Additional Product Details
ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed