ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.

ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.

2004 ITT Bell & Gossett Shell and Tube Heat Exchanger. Model: SU109-2. Front head material of construction: 316 stainless steel. Heat transfer surface area: approx. 106 sq. ft. Volume: 10.4 gal. Overall dimensions: 9 ft. 6 in. L x 2 ft. 1 in. W x 4 ft. 5 in. H.(ACN68).
Product Details
  • Stock No: DTTC2025.
  • Manufacturer: ITT Bell & Gossett
  • Model: SU109-2
  • Serial Number: 938180-01
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed