ITT Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 4.5 Sq. Ft.

ITT Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 4.5 Sq. Ft.

1995 ITT Bell & Gossett Shell and Tube Heat Exchanger. Model: SU-42-2. 2 pass design, ¾ in. O.D. copper tubes. Shell and tube side: MAWP: 150 PSI at 375ºF, MDMT: -20ºF at 150 PSI. Inlets/outlets: (2) 1-1/2 in. S-line. (3) 1 in. FNPT. Approximate weight: 56 lbs. Overall dimensions: 2 ft. 7-3/4 in. L x 7-1/2 in. W x 8-3/4 in. H.(ACN14).

Product Details
  • Stock No: TACJ0814.7-02
  • Manufacturer: ITT Bell & Gossett
  • Model: SU-42-2
  • Serial Number: 95A77322-04-2
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 4.5
  • Number of Passes: 2
  • Tube Material: Copper
  • Tank National Board Number: 56585
  • MAWP (PSI at temp): Shell: 150 PSI @ 375˚F Tube:150 PSI @ 375˚F
  • MDMT (temp at PSI): Shell: -20˚F @ 150 PSI Tube: -20˚F @ 150 PSI
  • Inlets & Outlets Description: Inlets/outlets: (2) 1-1/2 in. S-line. (3) 1 in. FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 31.75
  • Width (Inches): 7.5
  • Height (Inches): 8.75
  • Weight (LBS): 56
  • ACN: 14
Additional Product Details
  • Year of Manufacture: 1995
ITT Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 4.5 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed