ITT Centrifugal Pump (7.5 HP)

ITT Centrifugal Pump (7.5 HP)

ITT Sanitary Centrifugal Pump. Impeller diameter: 6 in. General Electric Motor, 7-1/2 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Inlet: (1) 1-1/2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: NOIP8003.
  • Manufacturer: ITT
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 19.8/9.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 15
  • Height (Inches): 17
Additional Product Details
ITT Centrifugal Pump (7.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed