ITT Goulds SSV Centrifugal Pump (15 HP, 175 GPM Max)

ITT Goulds SSV Centrifugal Pump (15 HP, 175 GPM Max)

G&L Pumps SSV Multi-Stage Vertical Booster Pump. Goulds Pumps / ITT Industries, Inc. Catalog no.: 5SVDK4T. J0006393. 360 PSI max. The 5-stage model with a 20 HP 3450 RPM motor is capable of flowrates up to 175 GPM, pressures up to 200 PSI, head up to 475 feet. Baldor motor: 15 HP, 208-230/460V, 38-34/17 amps, 3450 RPM, 254TC Frame, 3-phase, 60 Hz. Common application: circulation of liquids (with no suspended solids), pressure boosting and water supply, irrigation systems, washing systems, boiler feed/return, water treatment, R/O and other filtration systems, circulation of glycol coolant, pure water applications, hot/cold HVAC water circulation.
Product Details
  • Stock No: NMCN008.3a
  • Manufacturer: ITT Goulds
  • Model: SSV
  • Serial Number: 5SVDK4T
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 175
  • Max Speed RPM: 3450
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 360
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 38-34/17
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TC
Dimensions:
Additional Product Details
ITT Goulds SSV Centrifugal Pump (15 HP, 175 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed