ITT Horizontal Ammonia Oil Tank (12in X 25in. 16 Gallons)

ITT Horizontal Ammonia Oil Tank (12in X 25in. 16 Gallons)

ITT Fluid Handling Division Vessel. National Board: 599582. Factory Number: 112069. Cat No: R-4. Year Built: 1987. Overall Shipping Dimensions: 64L x 26W x 26H. Estimated Vessel Dimensions: 12 dia x 25 L. Estimated Capacity: 16 Gallons.
Product Details
  • Stock No: REP100
  • Manufacturer: ITT
  • Serial Number: 112069
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 12
  • Tank Length (Inches): 25
  • Tank Estimated Capacity (Gallons): 16
  • Tank National Board Number: 599582
  • Tank MAWP (PSI at temp): 125 PSI @ 350 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 26
  • Height (Inches): 23
  • Weight (LBS): 348
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1984
  • Spec Sheet Available: No
ITT Horizontal Ammonia Oil Tank (12in X 25in. 16 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed