ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump

ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump

ITT Jabsco Pureflo Positive Displacement Pump. Model: 25800-5510. S/N: 0647. Overall dimensions: 2 ft. 1 in. L x 11 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: SSFF1020.7
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 25800-5510
  • Serial Number: 647
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 11
  • Height (Inches): 17
Additional Product Details
ITT Jabsco Pureflo 25800-5510 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed