ITT Jabsco Pureflo Lobe Positive Displacement Pump

ITT Jabsco Pureflo Lobe Positive Displacement Pump

ITT Jabsco Pureflo Lobe Positive Displacement Pump. Model: 25050 0340. S/N: 17795. Capacity: 1.5 gpm. Reliance Electric Motor, 1/2 hp, 1725 rpm, 90 V, 5.2 amps. Dodge Tigear Speed Reducer, ratio: 20, final speed: 82 rpm, 312 lb-in torque. Reliance Electric DC2 Easy Clean Plus Variable Frequency Inverter. (4) Wheels allow easy maneuverability. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 3 ft. 10 in. W x 3 ft. H.

Product Details
  • Stock No: DFPC449.3
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 25050 0340
  • Serial Number: 17795
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Jabsco Pureflo Lobe Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed