ITT Jabsco Pureflo Positive Displacement Pump

ITT Jabsco Pureflo Positive Displacement Pump

ITT Jabsco Pureflo Positive Displacement Pump. Model: 25650-0340. S/N: 0684. Inlets/outlets: (2) 2 in. dia. S-Line fittings. Overall dimensions: 1 ft. 6 in. L x 9 in. W x 9 in. H. (ACN65)

Product Details
  • Stock No: DFPC365.10
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 25650-0340
  • Serial Number: 684
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Jabsco Pureflo Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed