ITT Jabsco Sanitary Pump

ITT Jabsco Sanitary Pump

ITT Jabsco Sanitary Pump, Model 15010-0765, Serial Number 1-87, Baldor Motor 1/2 HP 208-230-460V 850 RPM, 1.5in inlet-outlet, stainless steel Frame, overall dimensions 24in Height X 24in Length X 15in Width
Product Details
  • Stock No: 4
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 15010-0765
  • Serial Number: 1-87
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Jabsco Sanitary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed