ITT Marlow Trash Pump on Base with Motor

ITT Marlow Trash Pump on Base with Motor

ITT Marlow Trash Pump on Base with Motor. Model 3PL3EL, S/N 436A945. Inlet/Outlet (1) 3 in. (1) 3-1/2 in. with (2) 7-1/2 in. flenches. Washdown duty, Baldor Motor. Cat No. WDM3615T, 5 hp, 1,750 rpm, 230/460 volt, 13.4/6.7 amps, 60 Hz, 3 phase, 184T. Overall dimensions are 20 in. W, 50 in. L, 22 in. H. SOLD

Product Details
  • Stock No: QCAI140.1
  • Manufacturer: ITT Marlow
  • Model: 3PL3EL
  • Serial Number: 436A945
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Marlow Trash Pump on Base with Motor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed