- Product Details
ITT Shell and Tube Heat Exchanger
ITT Standard Shell & Tube Heat Exchanger. Certified By ITT Standard Buffalo,Ny. National Board: 58939. Serial No: 96B10213-01-2. Year Built: 1996, Part No: 5-068-20-120-001. Shell Side: MAWP: 150 PSI @ 375 F. MDMT: -20 F @ 150 PSI. Tube Side: 150 PSI @ 375 F. MDMT -20 F @ 150 PSI.
Product Details
- Stock No: NSF21.66
- Manufacturer: ITT
- Serial Number: 96B10213
Shell & Tube Details
- Tube Material: Stainless Steel
- Tube Diameter (inches): 1
- Tube Length (inches): 180
- Tank National Board Number: 58939
- MAWP (PSI at temp): 150 @ 375
- MDMT (temp at PSI): -20 @ 150
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 180
- Width (Inches): 45
- Height (Inches): 54
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















