ITW Dynatec Adhesive Application System

ITW Dynatec Adhesive Application System

ITW Dynatec Adhesive Application System. Model: 52252D2MTC. S/N: 95117A2276. Power supply: 240 V/180 DC, 30/7 amps, 60 Hz, 3 phase. Controls Panel, Model: PS-5004-10-016-L 9332/1, power supply: 120 VAC, 50/60 Hz. (2) 2 in. dia. x 127 in. long hoses. (2) General Electric Motors, 1 hp, 1725 rpm, 180 V, 3.5 amps, 60 Hz, 3 phase. Overall dimensions: 26 in. L x 17 in. W x 66 in. H.

Product Details
  • Stock No: NPPC101.
  • Manufacturer: ITW Dynatec
  • Model: 52252D2MTC
  • Serial Number: 95117A2276
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 180
  • Motor Amps: 3.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 17
  • Height (Inches): 66
Additional Product Details
ITW Dynatec Adhesive Application System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed