ITW - Loveshaw / Little David High Speed Case Sealer

ITW - Loveshaw / Little David High Speed Case Sealer

ITT – Loveshaw / Little David High Speed Case Sealer. Model: LD-Series. Intertape Polymer Group High Speed Tape Head. Model: HSD 2000NC, S/N: 4NC-00839. Conveyor belt dimensions: 8 ½ in. W x 39 ½ in. L. Infeed/exit height: 2 ft. 2 in. Baldor Industrial Motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6/3.2-3 amps, 60 Hz, single phase. Overall dimensions: 4 ft. 4 in. L x 2 ft. 3 in. W x 5 ft. 2 in. H. (ACN45a)
Product Details
  • Stock No: HDFD393B.
  • Manufacturer: Loveshaw Corporation
  • Model: LD-Series
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 6/3.2-3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 27
  • Height (Inches): 62
  • ACN: 45a
Additional Product Details
ITW - Loveshaw / Little David High Speed Case Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed