Jabsco 25200 5590 Positive Displacement Pump (5 HP)

Jabsco 25200 5590 Positive Displacement Pump (5 HP)

Jabsco Positive Displacement Pump. Model: 25200 5590. S/N: 11092. Double mechanical seals. Elektrim motor, Model: SF, S/N: 56059B, 5 hp, 865 rpm, 575 V, 6 amps, 60 hz, 3 phase, 254 Frame. Inlet/Outlet Size: 2 in. Bevel Seat. Overall dimensions 50 in. L x30 in. W x 31 in. H.
Product Details
  • Stock No: HDPH640.1
  • Manufacturer: Jabsco
  • Model: 25200 5590
  • Serial Number: 11092
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.035
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Bevel Seat
  • Inlet/Outlet Size (Inches) 4: 0.625
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Elektrim
  • Motor Horsepower(HP): 5
  • Motor RPM: 865
  • Motor Voltage: 575
  • Motor Amps: 6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 30
  • Height (Inches): 31
Additional Product Details
Jabsco 25200 5590 Positive Displacement Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed