Jacuzzi 10GH2-T Centrifugal Pump (10 HP)

Jacuzzi 10GH2-T Centrifugal Pump (10 HP)

Jacuzzi Centrifugal Pump. Model: 10GH2-T. S/N: 7G7. Motor specs: 10 hp, 3470 rpm, 230/460 V, 27/13.5 A, 60 Hz, 3 phase. (1) 6-1/2 in. dia. impeller. Inlet/outlet: (1) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 2 in. dia. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. ½ in. H.

Product Details
  • Stock No: NOIP1002B
  • Manufacturer: Jacuzzi
  • Model: 10GH2-T
  • Serial Number: 7G7
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.75
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 3470
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213 TC
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 16
  • Height (Inches): 12.5
Additional Product Details
Jacuzzi 10GH2-T Centrifugal Pump (10 HP)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed