Jacuzzi 5GH2-T Centrifugal Pump (5 HP)

Jacuzzi 5GH2-T Centrifugal Pump (5 HP)

Jacuzzi Centrifugal Pump. Model: 5GH2-T. S/N: 7F7. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electrical Motor: 5 hp, 3450 rpm, 230/460 v, 13.4/6.7 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet: (1) 2 in. flange with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-3/8 in. adjacent, 6 in. opposite. Overall dimensions: 2 ft. ½ in. L x 1 ft. 2 in. W x 1 ft. H.
Product Details
  • Stock No: NOIP1002E
  • Manufacturer: Jacuzzi
  • Model: 5GH2-T
  • Serial Number: 7F7
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.75
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 JPY
Dimensions:
  • Length (Inches): 24.5
  • Width (Inches): 14
  • Height (Inches): 12
Additional Product Details
Jacuzzi 5GH2-T Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed