Jamison Mark IV Diamond Trac System Cold Storage Door

Jamison Mark IV Diamond Trac System Cold Storage Door

Jamison Mark IV Diamond Trac System Cold Storage Door. S/N: 32872011. Door dimensions: 5 ft. 4 in. L x 4-1/4 in. W x 7 ft. 1-1/4 in. H. Overall dimensions: 5 ft. 10 in. L x 6-1/2 in. W x 7 ft. 9 in. H.

Product Details
  • Stock No: DFPC304.2a
  • Manufacturer: Jamison
  • Model: Mark IV
  • Serial Number: 32872011
Previous Refrigerant
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 70
  • Width (Inches): 6.5
  • Height (Inches): 93
Additional Product Details
Jamison Mark IV Diamond Trac System Cold Storage Door
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed