Jayhawk Mustard Mill

Jayhawk Mustard Mill

Jayhawk Mustard Mill. Model: 2MPYC. Century Motor, 7.5 hp, 3470/2890 rpm, 220-440 V, 60/50 cycle, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 27 in. L. x 15 in. W. x 16 in. H.

Product Details
  • Stock No: 325.FHF293bb.52
  • Manufacturer: Jayhawk
  • Model: 2MPYC
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Jayhawk Mustard Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed