JB Industries CON119 Incline Portable Conveyor

JB Industries CON119 Incline Portable Conveyor

JB Industries Bloomfield, NJ SS Incline Portable Conveyor. Model: CON 119. Serial No: 1031. Manufacture Date: 7/09/98. Power Supply: Motor: 1 HP, Volts: 440, PH:3.
Product Details
  • Stock No: YTAB15
  • Manufacturer: JB Industries
  • Model: CON 119
  • Serial Number: 1031
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1
  • Motor Voltage: 440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 24
  • Height (Inches): 72
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
  • Year Removed from Production: 2022
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing conveyor belt.
JB Industries CON119 Incline Portable Conveyor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed