JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer

JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer

1998 JBT FoodTech FMC Fresh'n Squeeze Multi-Fruit Juicer. Model: MFJ-POS. Approximate processing capacity: 80-120 quarts / hr., or 20 fruit / min. Electrical requirements (USA): 115 volt. As a juicer that achieves the highest yields at reasonable speeds, the unique design of the Fresh'n Squeeze allows the handling of most of the world's citrus fruit varieties including oranges, grapefruit, lemons, limes and tangerines. Reliance electric motor, 1.0 hp, 1725 rpm, 115/230 V, 13.6 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 8 in. L x 2 ft. 3 in. W x 5 ft. 7 in. H.(ACN173).
Product Details
  • Stock No: MDFC031.1
  • Manufacturer: JBT FoodTech
  • Model: MFJ-POS
  • Serial Number: 81003002
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
JBT FoodTech FMC Fresh n Squeeze Multi-Fruit Juicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed