Jefferson Electric Dry-Type Transformer - 30 KVA

Jefferson Electric Dry-Type Transformer - 30 KVA

Jefferson 30 KVA Dry-Type Transformer. Model (Cat. No): 223-3197-125. S/N's: N9310 & N9311. High voltage: 480 V. Low voltage: 240/120 CT. Electrical requirements: 60 Hz, 3 phase. Insulation class: 220 C. Rise: 150 °C. Percent Impedance: 4-5%. Approximate total weight: 218 lbs. Class: AA. Overall dimensions: 1 ft. 9 ½ in. L x 1 ft. 5 ¾ in. W x 2 ft. 6 ½ in. H. (ACN12a)

Product Details
  • Stock No: SGMI305.4
  • Manufacturer: Jefferson
  • Model: 223-3197-125
  • Serial Number: N9310
Transformer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Jefferson Electric Dry-Type Transformer - 30 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed