Jerry Gull Model 615 Plastic Bag Sealers

Jerry Gull Model 615 Plastic Bag Sealers

(2) Jerry Gull Plastic Bag Sealers. Model: 615. Seals 2 bags per cycle. Manually adjusts for different size bags. Maximum bag dimensions: 1 ft. 4 in. W x 1 ft. 8 in. H. Minimum bag dimensions: 6 in. W x 4 in. H. Heat sealer: 1 ft. 5 in. W. Heat sealer is lifted/lowered onto bag by (2) pneumatic cylinders. Control box features reset switch, dual heat controls, dwell control, and on/off switch. Electrical requirements: 115 V, 350 watts. (2) Banner photoelectric receivers, Model: MSR424, with a minimum object sensing of 0.75 in. (2) Banner photoelectric emitters, Model: MSE424, Stainless steel Frame mounted on casters. Overall dimensions: 4 ft. 10 in. L x 2 ft. 11 in. W x 3 ft. 9 in. H.(ACN34a-Controls)
Product Details
  • Stock No: SDYC004.
  • Manufacturer: Jerry Gull
  • Model: 615
  • Serial Number: 5036, 5037
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Jerry Gull Model 615 Plastic Bag Sealers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed