- Product Details
JH Day Jacketed Nauta Cone Bottom Mix Tank - 400 gallons
The J.H. Day Company Jacketed Nauta Style Mixer. S/N 86698. National Board: 1228. Year: 1973. Jacket MAWP 125 PSI at 300F. This style mixer is known as a Conical Screw Mixer or Nauta Mixer. Stainless steel construction with cone bottom discharge. Features a double acting auger that rotates around the tank interior for mixing action. Commonly used in these industries: food, cosmetic cream, fertilizer, bakery, pharmaceutical, adhesive, detergent, powder, etc. Known to be gentle and have minimal heat gain while blending. Previous application was a food processing plant. Auger is 12 inches diameter x 3.5 feet long. Tank dimensions: 45 in. inner diameter x 63 in. deep. Estimated capacity: 400 gallons. (2) Motors: 5 HP & 1 HP, 230/460V, 3-phase, 60 Hz. Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in. Overall dimensions: 5.5 ft. x 5 ft. x 9 feet high. Includes (3) 4 ft. leg extensions.
- Stock No: SIKH004
- Manufacturer: J.H. Day Company
- Serial Number: 86698
- Stainless Tank Type: Processing Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? Yes
- Agitation? No
- Tank National Board Number: 1228
- Tank MAWP (PSI at temp): 125 PSI @ 300F
- Tank Inlets & Outlets Description: Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in.
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: 5 HP & 1 HP
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 66
- Width (Inches): 60
- Height (Inches): 108
- Year of Manufacture: 1973
- Previously Used With: Previous application was a food processing plant.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































