J.J. Finnigan Industries Inc. Vertical Ammonia Accumulator (36 in X 120 in. 635 Gallons)

J.J. Finnigan Industries Inc. Vertical Ammonia Accumulator (36 in X 120 in. 635 Gallons)

Used J.J. Finnigan Industries Inc. Vertical Ammonia Accumulator. National Board: 11832. MAWP: 200 PSI @ 300 F. Serial No: 27104. Year Built: 1976. Inlet/Outlet: 6 in. Vessel Dims: 30" Dia x 105" L. Inlet (1): 6 in. Outlet (1): 6 in. Drain (1): 1 in.
Product Details
  • Stock No: SIR09
  • Manufacturer: J.J Finnigan Industries Inc
  • Serial Number: 27104
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 120
  • Tank Estimated Capacity (Gallons): 635
  • Tank National Board Number: 11832
  • Tank MAWP (PSI at temp): 200 PSI @ 300 F
  • Tank Inlets & Outlets Description: Inlet/Outlet: 6 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 48
  • Height (Inches): 120
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1976
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
J.J. Finnigan Industries Inc. Vertical Ammonia Accumulator (36 in X 120 in. 635 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed