JMC FuseAire 4 Hot Air Sealer

JMC FuseAire 4 Hot Air Sealer

JMC FuseAire 4 Hot Air Sealer. Serial No: 40099. Power Supply - 115 V, 15 Amps, 60 Hz, 1 Ph. Air Requirements: 0.9 CFM @ 80 PSI. Material Capacity: LDPE Films from 1-6 Mils.
Product Details
  • Stock No: RDYI05
  • Manufacturer: JMC
  • Model: FuseAire 4
  • Serial Number: 40099
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 36
  • Height (Inches): 52
  • Weight (LBS): 490
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
JMC FuseAire 4 Hot Air Sealer

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed