- Product Details
JMC FuseAire 4 Hot Air Sealer
JMC FuseAire 4 Hot Air Sealer. Serial No: 40539. Power: 115V/10amp. Air: 0.9 CFM @ 80 PSI.1 Phase. 60 Hz. 12 Amps. Material Capacity: LDPE Films from 1-6 mils.
Product Details
- Stock No: RDYL05
- Manufacturer: JMC
- Serial Number: 40539
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 36
- Height (Inches): 52
- Weight (LBS): 320
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















