JMC IB-1008S Automatic Master Ice Baler

JMC IB-1008S Automatic Master Ice Baler

JMC Automatic Master Ice Baler. Model: IB-1008S. Serial No: 5190916. Power Supply; 230V, 3 PH, 60 Hz. Current: 10 Amps.
Product Details
  • Stock No: RDYL01
  • Manufacturer: JMC
  • Model: IB-1008s
  • Serial Number: 5190916
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 40
  • Height (Inches): 102
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
JMC IB-1008S Automatic Master Ice Baler

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed