John Deere Bulldozer

John Deere Bulldozer

John Deere Bulldozer. Model: 350CE. S/N: 385327T. Fire plow attachment included. 6 way blade. (3) cylinders diesel engine , 164 cu in. Net hp at 2500 rpm: 42 SAE hp (31 kW) DIN 32 kW. Maximum Torque at 1300 rpm: 110 lb-ft (149 N.m). Overall dimensions: 12 ft. 4in. L x 6 ft. 6 in. W x 7 ft. 10 in. H. Run time: 2022.8 hrs.

Product Details
  • Stock No: WCTF04.36
  • Manufacturer: John Deere
  • Model: 350CE
  • Serial Number: 385327T
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
John Deere Bulldozer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed