John Deere Bulldozer

John Deere Bulldozer

John Deere Bulldozer. Model: 450CC. S/N: 848219T. 6-way blade. 4-Cylinder diesel engine, 219 cu in. Net hp at 2500 rpm: 65 SAE hp. Maximum Torque at 1300 rpm:178 lb-ft. Overall dimensions: 13 ft. 4 in. L x 7 ft. 6 in. W x 8 ft. H. Run time: 0905.7 hrs.

Product Details
  • Stock No: WCTF05.106
  • Manufacturer: John Deere
  • Model: 450CC
  • Serial Number: 348219T
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
John Deere Bulldozer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed