- Product Details
John Deere Model 647 Rototiller - 48 In. Cut
2003 John Deere Rototiller. Model: 647. S/N: LV0647A100231. Cutting and tilling capacity: 48 in. Required HP range: 15-35. Skid Shoe Height Adjustment: 1.2 - 3 in. Tine Cutting Diameter: 15 in. Tine Shaft Speed 253 rpm. Final Drive Chain ASA 60 HE. Operations and features include: raising and lowering by use of tractor hydraulic lift for operator convenience, adjustable skid shoes, large, replaceable tines and a heavy-duty tubular tine shaft for excellent performance and durability. Approximate Weight: 321 lb. (ACN21).
- Stock No: CBAC3544.27a
- Manufacturer: John Deere
- Model: 647
- Serial Number: LV0647A100231
- Motor Included? No
- ACN: 21
- Year of Manufacture: 2003
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











