Johnson 31-50M Positive Displacement Pump

Johnson 31-50M Positive Displacement Pump

Johnson Positive Displacement Pump. Model: 31-50M. S/N: 17177. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 5-1/2 in. L x 10-1/4 in. W x 10-7/8 in. H.

Product Details
  • Stock No: KWBF888F
  • Manufacturer: Johnson
  • Model: 31-50M
  • Serial Number: 17177
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.666
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: I-line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17.5
  • Width (Inches): 10.25
  • Height (Inches): 10.875
Additional Product Details
Johnson 31-50M Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed