- Product Details
Johnson Controls P499RAP-101K Pressure Transducer (0-100 PSI)
Johnson Controls Pressure Transducer. Part No:P499RAP-101K. Pressure Ratings: 0-100 PSI. Size/Fittings: 1/8 in. FPT.
Product Details
- Stock No: KSIC170
- Manufacturer: Johnson Controls
- Model: P499RAP-101K
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 2
- Width (Inches): 2
- Height (Inches): 2
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















