Johnson Controls P80ABA-4 Pressure Control

Johnson Controls P80ABA-4 Pressure Control

New Johnson Control Pressure Control. Model: P80ABA-4. Power Supply: 24 VAC. Range: 25/275 PSI.
Product Details
  • Stock No: REP67
  • Manufacturer: Johnson Controls
  • Model: P80ABA-4
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3
  • Width (Inches): 1
  • Height (Inches): 6
  • Weight (LBS): 8
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: -1
  • Spec Sheet Available: No
Johnson Controls P80ABA-4 Pressure Control

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed