Johnston Boiler Co. Firetube Boiler - 500 HP

Johnston Boiler Co. Firetube Boiler - 500 HP

Johnston Boiler Co. Firetube Boiler - 500 HP. Catalog number: PFTA-500-4LG-150S. Unit number 8540. Year: 1991. Natural Gas. 480V, 3-phsae, 60 Hz. Steam pressure: 150 PSI. Nat'l Bd. no.: 7983. Includes deaerator and water feed parts; S/N 8540.

Product Details
  • Stock No: TASP213
  • Manufacturer: Johnson
  • Model: PFTA-500-4LG-150S
  • Serial Number: 854
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Johnston Boiler Co. Firetube Boiler - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed