Jones Beloit Corp. Pressmaster Vertical Juice Press

Jones Beloit Corp. Pressmaster Vertical Juice Press

Jones Beloit Corp. Pressmaster Vertical Juice Press. Model P-125. Hopper inlet tank on top with fill probes. Product press dimensions: 1 ft. 9 in. dia. x 3 ft. 11 in. H. US electric Varidrive motor, 10 hp. Minimum rpm: 450. Maximum rpm: 3600. Approximate weight: 7,100 lbs. Inlets: (1) 1 ft. 6 in. Open top (hopper). Outlets: (1) 6-1/2 in dia. S-line fitting (juice out). (1) 1 ft. 2 in. W x 5-1/2 in. H. pulp trough. Overall dimensions: 9 ft. 7 in. L x 5 ft. 7 in. W x 14 ft. 1 in. H.

Product Details
  • Stock No: CCFP134.
  • Manufacturer: Jones Beloit
  • Model: P-125
  • Serial Number: P-497
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Jones Beloit Corp. Pressmaster Vertical Juice Press
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed