- Product Details
Jordan Vessel Company HorizontalAmmoniaReceiver ( 60in. X 280in. 3817 Gallons)
Jordan Vessel Company Horizontal Ammonia Receiver ( 60in x 280in. 3817 Gallons) Tank National Board Number: 506. Tank Estimated Capacity (Gallons): 3817. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1994. Shipping Dimensions (Inches): 280 x 78 x 85. Estimated weight(LBS) 5550.
Product Details
- Stock No: GENR04
- Manufacturer: Jordan Vessel Company
- Serial Number: 94-538
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 60
- Tank Length (Inches): 280
- Tank Estimated Capacity (Gallons): 3,817
- Tank National Board Number: 506
- Tank MAWP (PSI at temp): 250 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 280
- Width (Inches): 78
- Height (Inches): 85
- Weight (LBS): 5,550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























