Jordan Vessel Corporation Horizontal Thermosyphon Receiver (24"x 60", 150 Gal)

Jordan Vessel Corporation Horizontal Thermosyphon Receiver (24"x 60", 150 Gal)

Jordan Vessel Corporation Horizontal Thermosyphon Receiver. National Board: 1021. Serial No: 95-1057. Model: HTR 24-60. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 PSI. Year Built: 1995. Vessel Dimensions: 24" X 60". Estimated Holding Capacity: 150 Gallons.
Product Details
  • Stock No: KIN05
  • Manufacturer: Jordan Vessel Corporation
  • Model: HTR 24-60
  • Serial Number: 95-1057
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 150
  • Tank National Board Number: 1021
  • Tank MAWP (PSI at temp): 250 PSI @ 200
  • Tank MAWT (temp at PSI): -20 @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 36
  • Height (Inches): 24
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Jordan Vessel Corporation Horizontal Thermosyphon Receiver (24"x 60", 150 Gal)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed