Joy Twistair Air Compressor - 50HP

Joy Twistair Air Compressor - 50HP

Joy Twistair Air Compressor. Model: 240. 110psig. MagneTek motor: 50 hp, 1765 RPM, 230/460 V, 112/56 A, 60 Hz, 3 phase. Storage tank: national board # 871241, MWAP 165 psi @ 450ºF, shell thickness 0.137 in. Inlets/outlets: (1) 2 in. NPT, (1) ¾ in. NPT. Overall dimensions: 6 ft. 4 ¾ in. L X 4 ft. 5 in. W X 7 ft. 1 in. H.(H17).

Product Details
  • Stock No: TACJ1038.1
  • Manufacturer: Joy Manufacturing
  • Model: 240
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Joy Twistair Air Compressor - 50HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed