- Product Details
K-Tron Soder K2M-T35 Feeder
K-Tron Soder is a feeder's volumetric and gravimetric feeding system for plastics, foods, chemicals, detergents, and pharmaceuticals. Project No: 1065274. Model No: K2M-T35. MFG: 10/05/10. PO: FAA51OO16. Weight Rating: 18 LBS/2MIN. Screw RPM @ Maximum Reduction: 119 RPM. Screw RPM @ Minimum Reduction: 598 RPM.
Product Details
- Stock No: YTAB06
- Manufacturer: K-Tron Soder
- Model: K2M-T35
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 24
- Width (Inches): 36
- Height (Inches): 84
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2010
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








































