Kaeser Air Dryer

Kaeser Air Dryer

Kaeser Air Dryer. Model: KRD-500. S/N: 0311A-3-9005-50K. Capacity: 500 SCFM. MAWP: 100 psi at 100 °F. Temperature range: 35 °F/110 °F. Refrigerant: R-22. Compressor, Model: AH302TT-104. Evaporator dimensions: 30-3/4 in. L x 2 in. W x 36 in. H; 10 fins/in., (2) fan motors. Controls: on/off switch, temperature in/out and evaporator regulators. Air inlet/outlet: 2 in. threaded (male), automatic condensate drain: (2) 1 in. threaded (male). Overall dimensions: 36 in. L x 36 in. W x 73 in. H.

Product Details
  • Stock No: HDGF409.a
  • Manufacturer: Kaeser
  • Model: KRD-500
  • Serial Number: 0311A-3-9005-50K
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kaeser Air Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed