Karstrom Co. Spee-Dee Volumetric Cup Filler

Karstrom Co. Spee-Dee Volumetric Cup Filler

Karstrom Co. Spee-Dee Volumetric Cup Filler. Model: HR526WA. Mild steel Frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).
Product Details
  • Stock No: SSLP447.7
  • Manufacturer: Karstrom Co. Spee-Dee
  • Model: HR526WA
  • Serial Number: 2151
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Karstrom Co. Spee-Dee Volumetric Cup Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed