Kason Stainless Steel Screener / Sifter - 24 in.

Kason Stainless Steel Screener / Sifter - 24 in.

Kason Drum Sifter. Vibratory Stainless Steel Screener / Sifter on Stainless Steel Cart. Screen size: 24 in. diameter. Model: KDS24-SS. Serial: M-4259. Screen size included: 14MG. Martin Engineering electric vibrator: 0.13 HP, 230/460V, 3-phase, 60 Hz. Max drum height: 51.5 inches. Inlet/discharge: 12 inch diameter. Overall dimensions: 4.5 ft x 3 ft 4 in x 6 ft 1 in. H.

Product Details
  • Stock No: SIKH032
  • Manufacturer: Kason
  • Model: KDS24-SS
  • Serial Number: M-4259
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 42
  • Height (Inches): 73
Additional Product Details
Kason Stainless Steel Screener / Sifter - 24 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed