Kason Vibrating Screen Sifter

Kason Vibrating Screen Sifter

Kason Vibrating Screen Sifter, Model K30-2-SS, S/N L-2507, 230/460 volt, 3 phase, 60 hz, 1.6/2.8 amps, 1/3 hp, large diameter is 36 in. and 38 in. tall, small diameter is 24 in. and 18 in. tall, there are 3 sections on the large and 1 section on the small. The electric vibrator type is BGSF/200/3, 3,600 rpm, 115 volt, and 60 hz.

Product Details
  • Stock No: JME2
  • Manufacturer: Kason
  • Model: K30-2-SS
  • Serial Number: L-2507
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kason Vibrating Screen Sifter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed